Motion
08W502
ALLSTEEL™ Grinding Wheel 5 X 1/8" PK 25
Mi Item #11458422
MFR #08W502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALLSTEEL™ Grinding Wheel 5 X 1/8" PK 25
Mi Item #11458422
MFR #08W502

Mfr description
08W502 ALLSTEEL, 5 X 1/8" X 7/8, T27
  • Excellent removal rate; Heavily reinforced to optimize safety in tough applications; Smooth grinding with less effort; Minimizes work-surface gouging; Grinding; Light grinding; Notching; For use on: Stainless Steel, Steel; ALLSTEEL™ grinding wheels deliver fast removal rates on steel and stainless steel. High-strength abrasive grain ensures durability and aggressive grinding action with less effort, making even the toughest jobs easier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    STRAIGHT
  • Weight
    0.18 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Grinding Wheel
  • For Use With
    angle Grinder
  • Form Type
    Disc
  • Grade
    A-30
  • Grit Number
    30
  • Manufacturer Stock Number
    08W502
  • Manufacturer Upc Number
    662980810521
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    27
  • UPC_NO
    662980810521
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)