Motion
08X502
XCAVATOR XX 5'' X 1/8'' X 7/8''
MI ITEM #11458431
MFR #08X502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCAVATOR XX 5'' X 1/8'' X 7/8''
MI ITEM #11458431
MFR #08X502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08X502 XCAVATOR XX, 5 X 1/8" X 7/8,
  • Ultra-fast removal rate on the toughest metals; Fe-Free formulation (guaranteed not to contaminate stainless steel); For use on: Stainless Steel, Steel, Hard Metal; Remove more material faster and comfortably. With its unique ceramic grain blend, the ferrous-free Xcavator XX™ is the most productive wheel for heavy-duty grinding on steel and stainless steel.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Ceramic
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    CA-24
  • Max Rpm
    12250 rpm
  • For Use With
    Angle Grinder
  • Position
    27
  • Color
    Black
  • Mineral Type
    Ceramic
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08X502
  • Manufacturer Upc Number
    662980655849
  • UPC_NO
    662980655849
  • Package Quantity
    10.000
  • Weight
    0.12 lb
  • Description Keyword
    Ultra fast

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text