Motion
09A204
SPINLOCK FLAP DISC 2" G40 PK10
MI ITEM #11458436
MFR #09A204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPINLOCK FLAP DISC 2" G40 PK10
MI ITEM #11458436
MFR #09A204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Weight
    0.05 lb

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Flap Disc
  • Application
    Finishing
  • Arbor Type
    TR
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Finishing Disc
  • For Use With
    Grinder
  • Form Material
    Flap Disc
  • Grit Number
    40
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    09A204
  • Manufacturer Upc Number
    662980710647
  • Max Rpm
    30000 rpm
  • Mineral Type
    Zirconia
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • UPC_NO
    662980710647

Overview

Mfr description
09A204 2" GR40 SPINLOCK FLAP DISC
  • Very high removal rate; Long lasting; High performance zirconia-alumina grain; For use on: Stainless Steel, Steel, Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought