Motion
09A206
SPINLOCK FLAP DISC 2" G60 PK10
Mi Item #11458437
MFR #09A206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPINLOCK FLAP DISC 2" G60 PK10
Mi Item #11458437
MFR #09A206

Mfr description
09A206 2" GR60 SPINLOCK FLAP DISC
  • Very high removal rate; Long lasting; High performance zirconia-alumina grain; For use on: Stainless Steel, Steel, Aluminum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Weight
    0.04 lb

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Flap Disc
  • Application
    Finishing
  • Arbor Type
    TR
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Finishing Disc
  • For Use With
    Grinder
  • Form Material
    Flap Disc
  • Grit Number
    60
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    09A206
  • Manufacturer Upc Number
    662980508268
  • Max Rpm
    30000 rpm
  • Mineral Type
    Zirconia
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • UPC_NO
    662980508268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)