Motion
09A312
SPINLOCK FLAP DISC 3" G120 PK10
MI ITEM #11458443
MFR #09A312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPINLOCK FLAP DISC 3" G120 PK10
MI ITEM #11458443
MFR #09A312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09A312 3" GR120 SPINLOCK FLAP DISC
  • Very high removal rate; Long lasting; High performance zirconia-alumina grain; For use on: Stainless Steel, Steel, Aluminum

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    20000 rpm
  • Application
    Finishing
  • For Use With
    Grinder
  • Mineral Type
    Zirconia
  • Manufacturer Stock Number
    09A312
  • Manufacturer Upc Number
    662980110416
  • UPC_NO
    662980110416
  • Package Qty
    10.000
  • Arbor Type
    TR
  • Package Quantity
    10.000
  • Description Keyword
    Finishing Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text