Motion
09C018 2-3/8" MOUNTED CUP BRUSH - WALTER

WALTER SURFACE TECH
09C018 2-3/8" MOUNTED CUP BRUSH - WALTER

ALLSTEEL 2-3/8" MTD CUP BRUSH
MI ITEM #11458446
MFR #09C018 2-3/8" MOUNTED CUP BRUSH - WALTER
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
09C018 2-3/8" MOUNTED CUP BRUSH - WALTER

ALLSTEEL 2-3/8" MTD CUP BRUSH
MI ITEM #11458446
MFR #09C018 2-3/8" MOUNTED CUP BRUSH - WALTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.85/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    2-3/8 in
  • Overall Length
    3 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.7087 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980702383
  • Max Rpm
    13000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Type
    Cup
  • UPC_NO
    662980702383

Overview

Mfr description
09C018 2-3/8" MOUNTED CUP BRUSH - WALTER
  • High-quality wire; Perfect balance and even wire count; Stainless steel wire brushes made with grade 304 stainless wire; Guaranteed not to contaminate your work piece; Color coded hubs for easy identification: Dark Grey= Carbon Steel; White= Stainless Steel; ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought