Motion
09C028 3/4" MOUNTED BRUSH CONICAL - WALT

WALTER SURFACE TECH
09C028 3/4" MOUNTED BRUSH CONICAL - WALT

ALLSTEEL 3/4" MTD BRUSH CONICAL
MI ITEM #11458448
MFR #09C028 3/4" MOUNTED BRUSH CONICAL - WALT
List Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
09C028 3/4" MOUNTED BRUSH CONICAL - WALT

ALLSTEEL 3/4" MTD BRUSH CONICAL
MI ITEM #11458448
MFR #09C028 3/4" MOUNTED BRUSH CONICAL - WALT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.30/each for your price

Overview

Mfr description
09C028 3/4" MOUNTED BRUSH CONICAL - WALT
  • High-quality wire; Perfect balance and even wire count; Stainless steel wire brushes made with grade 304 stainless wire; Guaranteed not to contaminate your work piece; Color coded hubs for easy identification: Dark Grey= Carbon Steel; White= Stainless Steel; ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.

Specifications

  • Type
    Conical
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    0.9843 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1 in
  • Mount Type
    Arbour
  • Max Rpm
    18000 rpm
  • Bridled
    Not Bridled
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980821220
  • UPC_NO
    662980821220
  • Unthreaded Arbor Diameter
    1/4 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text