Motion
09C070 1-1/8" MTD END BRUSH - S/S - WALT

WALTER SURFACE TECH
09C070 1-1/8" MTD END BRUSH - S/S - WALT

ALLSTEEL 1-1/8" MTD END BRUSH
MI ITEM #11458452
MFR #09C070 1-1/8" MTD END BRUSH - S/S - WALT
List Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
09C070 1-1/8" MTD END BRUSH - S/S - WALT

ALLSTEEL 1-1/8" MTD END BRUSH
MI ITEM #11458452
MFR #09C070 1-1/8" MTD END BRUSH - S/S - WALT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.87/each for your price

Overview

Mfr description
09C070 1-1/8" MTD END BRUSH - S/S - WALT
  • ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.

Specifications

  • Type
    Straight
  • Diameter
    1-1/8 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    0.9055 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2 in
  • Mount Type
    Arbour
  • Max Rpm
    20000 rpm
  • Bridled
    Not Bridled
  • Flared Bristles
    No
  • Specification
    For use on: Stainless Steel
  • Manufacturer Upc Number
    662980657775
  • UPC_NO
    662980657775
  • Unthreaded Arbor Diameter
    1/4 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text