Motion
09C110 1-3/8" MOUNTED WHEEL BRUSH - WALT

WALTER SURFACE TECH
09C110 1-3/8" MOUNTED WHEEL BRUSH - WALT

ALLSTEEL 1-3/8" MTD WHEEL BRUSH
MI ITEM #11458454
MFR #09C110 1-3/8" MOUNTED WHEEL BRUSH - WALT
Price$8.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
09C110 1-3/8" MOUNTED WHEEL BRUSH - WALT

ALLSTEEL 1-3/8" MTD WHEEL BRUSH
MI ITEM #11458454
MFR #09C110 1-3/8" MOUNTED WHEEL BRUSH - WALT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.84/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Diameter
    1-3/8 in
  • Overall Length
    0.8 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.374 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980534519
  • Max Rpm
    20000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Type
    Wheel
  • UPC_NO
    662980534519

Overview

Mfr description
09C110 1-3/8" MOUNTED WHEEL BRUSH - WALT
  • High-quality wire; Perfect balance and even wire count; Stainless steel wire brushes made with grade 304 stainless wire; Guaranteed not to contaminate your work piece; Color coded hubs for easy identification: Dark Grey= Carbon Steel; White= Stainless Steel; ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought