Motion
09C130 2-3/4" MOUNTEDKNOT WHEEL BRUSH

WALTER SURFACE TECH
09C130 2-3/4" MOUNTEDKNOT WHEEL BRUSH

ALLSTEEL 2-3/4" MTD KNOT WHEEL BRUSH
Mi Item #11458457
MFR #09C130 2-3/4" MOUNTEDKNOT WHEEL BRUSH
Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
09C130 2-3/4" MOUNTEDKNOT WHEEL BRUSH

ALLSTEEL 2-3/4" MTD KNOT WHEEL BRUSH
Mi Item #11458457
MFR #09C130 2-3/4" MOUNTEDKNOT WHEEL BRUSH

Mfr description
09C130 2-3/4" MOUNTEDKNOT WHEEL BRUSH
  • ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.76/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    2-3/4 in
  • Overall Length
    0.8 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.5906 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980827871
  • Max Rpm
    20000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Steel
  • Type
    Wheel
  • UPC_NO
    662980827871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)