Motion
09C175 3" MTD WHEEL BRUSH - S/S - WALTER

WALTER SURFACE TECH
09C175 3" MTD WHEEL BRUSH - S/S - WALTER

ALLSTEEL 3" MTD WHEEL BRUSH STAINLESS STEEL
Mi Item #11458461
MFR #09C175 3" MTD WHEEL BRUSH - S/S - WALTER
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
09C175 3" MTD WHEEL BRUSH - S/S - WALTER

ALLSTEEL 3" MTD WHEEL BRUSH STAINLESS STEEL
Mi Item #11458461
MFR #09C175 3" MTD WHEEL BRUSH - S/S - WALTER

Mfr description
09C175 3" MTD WHEEL BRUSH - S/S - WALTER
  • High-quality wire; Perfect balance and even wire count; Stainless steel wire brushes made with grade 304 stainless wire; Guaranteed not to contaminate your work piece; Color coded hubs for easy identification: Dark Grey= Carbon Steel; White= Stainless Steel; ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    3 in
  • Overall Length
    1 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.7874 in
  • Unthreaded Arbor Diameter
    1/4 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980722589
  • Max Rpm
    18000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Type
    Wheel
  • UPC_NO
    662980722589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)