Motion
09C404 4" X 1/2" KNOT TWIST WHEEL - WALT

WALTER SURFACE TECH
09C404 4" X 1/2" KNOT TWIST WHEEL - WALT

ALLSTEEL 4" X 1/2" KNOT TWIST WHEEL
MI ITEM #11458472
MFR #09C404 4" X 1/2" KNOT TWIST WHEEL - WALT
List Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
09C404 4" X 1/2" KNOT TWIST WHEEL - WALT

ALLSTEEL 4" X 1/2" KNOT TWIST WHEEL
MI ITEM #11458472
MFR #09C404 4" X 1/2" KNOT TWIST WHEEL - WALT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.28/each for your price

Overview

Mfr description
09C404 4" X 1/2" KNOT TWIST WHEEL - WALT
  • ALLSTEEL™ DOUBLED SIDED KNOT TWISTED WIRE BRUSHES

Specifications

  • Type
    Wheel
  • Diameter
    4 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    0.7874 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1 in
  • Mount Type
    Arbour
  • Max Rpm
    20000 rpm
  • Bridled
    Not Bridled
  • Flared Bristles
    No
  • Specification
    For use on: Steel
  • Manufacturer Upc Number
    662980331217
  • UPC_NO
    662980331217
  • Unthreaded Arbor Diameter
    3/8 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text