Motion
09D105
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Resin Fiber Backing Material, 50 Grit, Maroon Color
MI ITEM #11458475
MFR #09D105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Resin Fiber Backing Material, 50 Grit, Maroon Color
MI ITEM #11458475
MFR #09D105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09D105 2" SPINLOCK ALU OXIDE RESIN FIBRE
  • Excellent for working in confined places
  • Fast removal, fine finish
  • Long life

Specifications

  • Manufacturer Package Quantity
    25.000
  • Disc Diameter
  • Grit Number
    50
  • Max Rpm
    30000
  • Abrasive Type
    Surface Finishing
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Resin Fiber
  • Color
    Maroon
  • Manufacturer Stock Number
    09D105
  • Manufacturer Upc Number
    662980872123
  • UPC_NO
    662980872123
  • Application
    Finishing
  • Coat Type
    Coated
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in
  • Mounting Type
    TR
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text