Motion
09D108
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Resin Fiber Backing Material, 80 Grit, Maroon Color
MI ITEM #11458477
MFR #09D108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Resin Fiber Backing Material, 80 Grit, Maroon Color
MI ITEM #11458477
MFR #09D108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Pad Diameter
    2 in
  • Wheel Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Surface Finishing
  • Application
    Finishing
  • Backing Material
    Resin Fiber
  • Coat Type
    Coated
  • Color
    Maroon
  • Grit Number
    80
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    09D108
  • Manufacturer Upc Number
    662980323366
  • Max Rpm
    30000
  • Mounting Type
    TR
  • Package Quantity
    25.000
  • UPC_NO
    662980323366

Overview

Mfr description
09D108 2" SPINLOCK ALU OXIDE RESIN FIBRE
  • Excellent for working in confined places
  • Fast removal, fine finish
  • Long life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought