Motion
09D403
SPINLOCK Z/A RESIN FIBER DISC 2 in G36 PK 25
MI ITEM #11458485
MFR #09D403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPINLOCK Z/A RESIN FIBER DISC 2 in G36 PK 25
MI ITEM #11458485
MFR #09D403

Mfr description
09D403 2" SPINLOCK ZIRC. ALU RESIN FIBRE
  • Excellent for working in confined places; Exceptional performance, highest productivity; Long life; Plastic inTR in button for quick mounting; For all your small surface finishing needs; Use with TWIST backing pad; For use on: Aluminum, Stainless Steel, Steel;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Disc
  • Application
    Finishing
  • Backing Material
    Resin Fibre
  • Disc Color
    Black
  • Flexible
    No
  • Grit Number
    36
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    09D403
  • Manufacturer Upc Number
    662980866146
  • Max Rpm
    30000 rpm
  • Mounting Type
    Twist-On
  • Package Quantity
    25.000
  • UPC_NO
    662980866146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)