Specifications
Dimensions
- Disc Diameter3 in
Details
- Abrasive MaterialZirconia Alumina
- Abrasive TypeDisc
- ApplicationFinishing
- Backing MaterialResin Fibre
- Disc ColorBlack
- FlexibleNo
- Grit Number36
- Manufacturer Package Quantity25.000
- Manufacturer Stock Number09D503
- Manufacturer Upc Number662980482278
- Max Rpm28000 rpm
- Mounting TypeTwist-On
- Package Quantity25.000
- UPC_NO662980482278