Motion
09D508
SPINLOCK Z/A RESIN FIBER DISC 3 in G60 PK 26
MI ITEM #11458490
MFR #09D508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPINLOCK Z/A RESIN FIBER DISC 3 in G60 PK 26
MI ITEM #11458490
MFR #09D508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09D508 3" SPINLOCK ZIRC. ALU RESIN FIBRE
  • Excellent for working in confined places; Exceptional performance, highest productivity; Long life; Plastic inTR in button for quick mounting; For all your small surface finishing needs; Use with TWIST backing pad; For use on: Aluminum, Stainless Steel, Steel;

Specifications

  • Abrasive Type
    Disc
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Backing Material
    Resin Fibre
  • Max Rpm
    28000 rpm
  • Flexible
    No
  • Disc Color
    Black
  • Package Quantity
    25.000
  • Manufacturer Stock Number
    09D508
  • Manufacturer Upc Number
    662980777428
  • UPC_NO
    662980777428
  • Application
    Finishing
  • Manufacturer Package Quantity
    25.000
  • Mounting Type
    Twist-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text