Motion
09G102
SPINLOCK SURFACE CONDITIONING 2 in DISC COARSE PK 25
MI ITEM #11458491
MFR #09G102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPINLOCK SURFACE CONDITIONING 2 in DISC COARSE PK 25
MI ITEM #11458491
MFR #09G102

Mfr description
09G102 2" SPINLOCK SURFACE CONDITIONING-
  • Excellent for working in confined places; Long life; Non-woven construction will conform to the workpiece; Plastic inTR in button for quick mounting; Produce a uniform surface finish; For Deburring, Decorative finishes, Finishing jobs; Use with TWIST Backing Pads; For use on: All Metals;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Non-Woven Surface Conditioning
  • Abrasive Type
    Disc
  • Application
    Finishing
  • Backing Material
    Non-Woven
  • Disc Color
    Tan
  • Flexible
    No
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    09G102
  • Manufacturer Upc Number
    662980423745
  • Max Rpm
    30000 rpm
  • Mounting Type
    Twist-On
  • Package Quantity
    25.000
  • UPC_NO
    662980423745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)