Specifications
Dimensions
- Disc Diameter2 in
Details
- Abrasive MaterialNon-Woven Surface Conditioning
- Abrasive TypeDisc
- ApplicationFinishing
- Backing MaterialNon-Woven
- Disc ColorMaroon
- FlexibleNo
- GradeMedium
- Grit Number60
- Manufacturer Package Quantity25.000
- Manufacturer Stock Number09G103
- Manufacturer Upc Number662980401064
- Max Rpm30000 rpm
- Mounting TypeTwist-On
- Package Quantity25.000
- UPC_NO662980401064
Overview
Mfr description
09G103 2" SPINLOCK SURFACE CONDITIONING-
- Excellent for working in confined places; Long life; Non-woven construction will conform to the workpiece; Plastic inTR in button for quick mounting; Produce a uniform surface finish; For Deburring, Decorative finishes, Finishing jobs; Use with TWIST Backing Pads; For use on: All Metals;