Motion
09G204
SPINLOCK SURFACE CONDITIONING 3 in DISC FINE PK 25
MI ITEM #11458496
MFR #09G204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPINLOCK SURFACE CONDITIONING 3 in DISC FINE PK 25
MI ITEM #11458496
MFR #09G204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09G204 3" SPINLOCK SURFACE CONDITIONING-
  • Excellent for working in confined places; Long life; Non-woven construction will conform to the workpiece; Plastic inTR in button for quick mounting; Produce a uniform surface finish; For Deburring, Decorative finishes, Finishing jobs; Use with TWIST Backing Pads; For use on: All Metals;

Specifications

  • Abrasive Type
    Disc
  • Disc Diameter
  • Abrasive Material
    Non-Woven Surface Conditioning
  • Grit Number
    80
  • Grade
    Fine
  • Backing Material
    Non-Woven
  • Max Rpm
    28000 rpm
  • Flexible
    No
  • Disc Color
    Blue
  • Package Quantity
    25.000
  • Manufacturer Stock Number
    09G204
  • Manufacturer Upc Number
    662980321287
  • UPC_NO
    662980321287
  • Application
    Finishing
  • Manufacturer Package Quantity
    25.000
  • Mounting Type
    Twist-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text