1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
09X203
SPINLOCK BACKING PAD 2"
MI ITEM #
11458497
MFR #
09X203
Price
$20.48
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
WALTER SURFACE TECH 09X203
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
09X203
SPINLOCK BACKING PAD 2"
MI ITEM #
11458497
MFR #
09X203
Mfr description
09X203 SPINLOCK BACKING PAD 2"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.48
/each
Add to Cart
Specifications
Dimensions
Pad Diameter
2 in
Weight
0.1 lb
Details
Body Material
Plastic
Color
Black
Manufacturer Package Quantity
1.000
Manufacturer Upc Number
662980303733
Package Quantity
1.000
UPC_NO
662980303733
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items