Motion
09X303
SPINLOCK BACKING PAD 3"
MI ITEM #11458498
MFR #09X303
Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPINLOCK BACKING PAD 3"
MI ITEM #11458498
MFR #09X303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.82/each

Specifications

Dimensions

  • Pad Diameter
    3 in
  • Weight
    0.1 lb

Details

  • Body Material
    Plastic
  • Color
    Black
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980708224
  • Package Quantity
    1.000
  • UPC_NO
    662980708224

Overview

Mfr description
09X303 SPINLOCK BACKING PAD 3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought