Motion
10H143
CHOPCUT TITAN WHEEL 14 X 1/8" PK 25
MI ITEM #11458501
MFR #10H143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHOPCUT TITAN WHEEL 14 X 1/8" PK 25
MI ITEM #11458501
MFR #10H143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Weight
    1.67 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1/8 in

Details

  • Bond Type
    Synthetic Resin
  • Grade
    C30
  • Grit Number
    30
  • Manufacturer Stock Number
    10H143
  • Manufacturer Upc Number
    662980086230
  • Material
    Silicon Carbide
  • Max Rpm
    4400
  • Package Quantity
    10.000
  • UPC_NO
    662980086230
  • Wheel Hardness
    Hard
  • Wheel Type
    1

Overview

Mfr description
10H143 14X1/8X1" CHOPCUT TITAN WHEEL
  • Optimal cutting performance in titanium and brass
  • Unique formulation which prevents metal from overheating
  • For use on Titanium and Brass.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought