Motion
10W123
ALLSTEEL CHOP SAW 12" X 7/64" X 1 PK10
MI ITEM #11458502
MFR #10W123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALLSTEEL CHOP SAW 12" X 7/64" X 1 PK10
MI ITEM #11458502
MFR #10W123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10W123 ALLSTEEL, CHOP SAW, 12 X 7/16"
  • OSA Certification
  • Fast cuts on structural steel cross sections, pipes and tubing
  • Great performance - excellent control for added safety
  • Optimized for long life - the economical choice
  • For use on: Stainless Steel, Steel.

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    7/64 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Wheel Type
    1
  • Grit Number
    30
  • Grade
    A-30
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    5100
  • Manufacturer Stock Number
    10W123
  • Manufacturer Upc Number
    662980770016
  • UPC_NO
    662980770016
  • Package Quantity
    10.000
  • Weight
    0.44 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought