Motion
10W143
ALLSTEEL CHOP SAW 14 X 1/8" X 1 PK10
Mi Item #11458503
MFR #10W143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALLSTEEL CHOP SAW 14 X 1/8" X 1 PK10
Mi Item #11458503
MFR #10W143

Mfr description
10W143 ALLSTEEL, CHOP SAW, 14 X 1/8" X
  • OSA Certification
  • Fast cuts on structural steel cross sections, pipes and tubing
  • Great performance - excellent control for added safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Weight
    0.64 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1/8 in

Details

  • Bond Type
    Synthetic Resin
  • Grade
    A-30
  • Grit Number
    30
  • Manufacturer Stock Number
    10W143
  • Manufacturer Upc Number
    662980032862
  • Material
    Aluminum Oxide
  • Max Rpm
    4400
  • Package Quantity
    10.000
  • UPC_NO
    662980032862
  • Wheel Hardness
    Hard
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)