Motion
11H062 6X3/64 ZIP TITAN WHEELS

WALTER SURFACE TECH
11H062 6X3/64 ZIP TITAN WHEELS

ZIP TITAN WHEEL 6 X 3/64 PK 25
MI ITEM #11458512
MFR #11H062 6X3/64 ZIP TITAN WHEELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11H062 6X3/64 ZIP TITAN WHEELS

ZIP TITAN WHEEL 6 X 3/64 PK 25
MI ITEM #11458512
MFR #11H062 6X3/64 ZIP TITAN WHEELS

Mfr description
11H062 6X3/64 ZIP TITAN WHEELS
  • Optimal cutting performance in titanium and brass; Unique formulation which prevents metal from overheating; For use on: Brass, Titanium, Alloys; For the best solution when working with titanium and brass materials, trust the new ZIP TiTAN™. It cuts through titanium and brass without overheating these metals, preserving the mechanical properties and surface integrity of the material being cut. Get more cuts per wheel and faster, freer cuts with ZIP TiTAN™.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.128 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    3/64 in

Details

  • Application
    Cutting Titanium Brass
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting Disc Titanium Brass
  • For Use With
    Angle Grinder
  • Grade
    C-36-ZIPT
  • Grit Number
    36
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980023006
  • Material
    Silcone Carbide
  • Max Rpm
    10200 rpm
  • Mineral Type
    Silicone Carbide
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    662980023006
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)