Motion
11V165
RAILCUT II FASTCUT 16 X 1" PK10
Mi Item #11458584
MFR #11V165
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RAILCUT II FASTCUT 16 X 1" PK10
Mi Item #11458584
MFR #11V165

Mfr description
11V165 16X5/32X1 RAILCUT II - FAST CUT
  • Made with premium abrasive grains and resin
  • Heavily reinforced for maximum safety and smoothness
  • Faster cutting and minimal deflection on hardened (used) rail - Best option for gas saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Weight
    1.3 lb
  • Wheel Diameter
    16 in
  • Wheel Thickness
    5/32 in

Details

  • Bond Type
    Synthetic Resin
  • Grade
    A-24-RAIL
  • Grit Number
    24
  • Manufacturer Stock Number
    11V165
  • Manufacturer Upc Number
    662980358375
  • Material
    Zirconia Alumina
  • Max Rpm
    4700
  • Package Quantity
    10.000
  • UPC_NO
    662980358375
  • Wheel Hardness
    Hard
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)