Motion
11W303 ALLSTEEL, 3 X 1/32 X 3/8, T

WALTER SURFACE TECH
11W303 ALLSTEEL, 3 X 1/32 X 3/8, T

ALLSTEEL™ CUT-OFF WHEEL 3X 1/32" X 3/8" T1 PK 25
MI ITEM #11458593
MFR #11W303 ALLSTEEL, 3 X 1/32 X 3/8, T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11W303 ALLSTEEL, 3 X 1/32 X 3/8, T

ALLSTEEL™ CUT-OFF WHEEL 3X 1/32" X 3/8" T1 PK 25
MI ITEM #11458593
MFR #11W303 ALLSTEEL, 3 X 1/32 X 3/8, T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11W303 ALLSTEEL, 3 X 1/32 X 3/8, T
  • Fast cut rate; Free of iron, sulfur and chlorine - will not contaminate stainless steel; Perfect for cutting steel and stainless steel; For use on Stainless Steel, Steel;; Made of bonded aluminum oxide grains, ALLSTEEL™ mini cut-off wheels deliver excellent performance on straight shaft and die grinders - pneumatic or electric.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    A-46
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    25470 rpm
  • Wheel Type
    1
  • Application
    Cutting
  • Attachment Type
    Screw-on
  • Color
    Orange
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Mini Cutting Wheels
  • For Use With
    Straight Grinder
  • Manufacturer Upc Number
    662980037782
  • UPC_NO
    662980037782
  • Harmonization Code
    6804.22.0000
  • Weight
    0.1 lb
  • Arbor Size
    1/32 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text