Motion
11W321
WALTER SURFACE TECHNOLOGIES Gas saw wheel - Grade: A-24, Grit Number: 24, Wheel Diameter: 12 in, Maximum RPM: 6300 rpm
MI ITEM #11458596
MFR #11W321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Gas saw wheel - Grade: A-24, Grit Number: 24, Wheel Diameter: 12 in, Maximum RPM: 6300 rpm
MI ITEM #11458596
MFR #11W321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    20 mm
  • Arbor Size
    20 mm
  • Center Hole Diameter
    20 mm
  • Disc Diameter
    12 in
  • Hole Size
    20 mm
  • Overall Diameter
    12 in
  • Weight
    0.65 lb
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1/8 in

Details

  • Application
    Cutting With Rail Saw
  • Bond Type
    Synthetic Resin
  • Grade
    A-24
  • Grit Grade
    A-24
  • Grit Number
    24
  • Manufacturer Stock Number
    11W321
  • Manufacturer Upc Number
    662980237335
  • Material
    Aluminum Oxide
  • Max Rpm
    6300 rpm
  • Package Quantity
    10.000
  • UPC_NO
    662980237335
  • Wheel Hardness
    Hard
  • Wheel Type
    Type 1

Overview

Mfr description
11W321 GAS SAW FOR STEEL 12 X 1/8" X 2
  • Perfect for cutting steel and stainless steel
  • For cutting with gas and electric power sawsProvides a cool, clean cut
  • Excellent control for optimum safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought