Motion
11W341
ALLSTEEL™ GAS SAW, 14 X 1/8" X 20MM PK10
MI ITEM #11458597
MFR #11W341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALLSTEEL™ GAS SAW, 14 X 1/8" X 20MM PK10
MI ITEM #11458597
MFR #11W341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11W341 GAS SAW, FOR STEEL 14 X 1/8" X
  • Perfect for cutting steel and stainless steel
  • For cutting with gas and electric power sawsProvides a cool, clean cut
  • Excellent control for optimum safety

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    1/8 in
  • Center Hole Diameter
    20 mm
  • Material
    Aluminum Oxide
  • Wheel Type
    1
  • Grit Number
    24
  • Grade
    A-24
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    5400
  • Manufacturer Stock Number
    11W341
  • Manufacturer Upc Number
    662980634530
  • UPC_NO
    662980634530
  • Package Quantity
    10.000
  • Weight
    0.91 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text