Motion
12B006
6" HP CUP WHEEL FOR STONE
MI ITEM #11458602
MFR #12B006
List Price$88.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" HP CUP WHEEL FOR STONE
MI ITEM #11458602
MFR #12B006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.86/each for your price

Overview

Mfr description
12B006 6" CUP WHEEL FOR STONE
  • Long life
  • Maximum safety
  • Spin-on mounting+E29:E70For Concrete

Specifications

  • Wheel Diameter
    6 in
  • Center Hole Diameter
    5/8 in-11
  • Material
    Silicon Carbide
  • Wheel Type
    Type 11
  • Grit Number
    16
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    6800
  • Manufacturer Stock Number
    12B006
  • Manufacturer Upc Number
    662980207512
  • UPC_NO
    662980207512
  • Package Quantity
    1.000
  • Weight
    1.94 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text