Motion
12D821
W-225 MTD POINT TOUGH STEEL
Mi Item #11458608
MFR #12D821
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W-225 MTD POINT TOUGH STEEL
Mi Item #11458608
MFR #12D821

Mfr description
12D821 W-225 MTD POINT/TOUGH STEEL
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in
  • Weight
    0.1 lb

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Manufacturer Stock Number
    12D821
  • Manufacturer Upc Number
    662980787465
  • Material
    Abrasive Grains
  • Max Rpm
    30560 rpm
  • Package Quantity
    1.000
  • Point Shape
    W225
  • UPC_NO
    662980787465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)