Motion
13B075
7" X 3/4" BENCH GRINDER BRUSH
Mi Item #11458611
MFR #13B075
Price$43.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" X 3/4" BENCH GRINDER BRUSH
Mi Item #11458611
MFR #13B075

Mfr description
13B075 7" BENCH GRINDER BRUSHES 3/4" WID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.38/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    7 in
  • Overall Length
    7.2 in
  • Trim Length
    1.1417 in
  • Unthreaded Arbor Diameter
    1/2 in - 1-1/4 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Tool Steel
  • Bristle Type
    Crimped
  • Manufacturer Stock Number
    13B075
  • Manufacturer Upc Number
    662980736081
  • Max Rpm
    6000 rpm
  • Mount Type
    Reducer Bushing
  • Product Type
    Disc Brushes
  • Specification
    For Removal & Deburring
  • UPC_NO
    662980736081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)