Motion
13B280
8" KNOT TWIST BENCH GRINDING BRUSH
MI ITEM #11458613
MFR #13B280
List Price$88.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" KNOT TWIST BENCH GRINDING BRUSH
MI ITEM #11458613
MFR #13B280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.78/each for your price

Overview

Mfr description
13B280 8" KNOT TWISTED BENCH GRINDER WHE

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1.6535 in
  • Diameter
    8 in
  • Mount Type
    Reducer Bushing
  • Unthreaded Arbor Diameter
    5/8 in
  • Bridled
    Not Bridled
  • Max Rpm
    9000 rpm
  • Specification
    For Removal & Deburring
  • Manufacturer Stock Number
    13B280
  • Manufacturer Upc Number
    662980871546
  • UPC_NO
    662980871546
  • Overall Length
    8.3 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought