Motion
13C078 MOUNTED CRIMPED BRUSH 3/4" CONICA

WALTER SURFACE TECH
13C078 MOUNTED CRIMPED BRUSH 3/4" CONICA

3/4" CONICAL CRIMPED BRUSH STAINLESS STEEL
MI ITEM #11458614
MFR #13C078 MOUNTED CRIMPED BRUSH 3/4" CONICA
List Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C078 MOUNTED CRIMPED BRUSH 3/4" CONICA

3/4" CONICAL CRIMPED BRUSH STAINLESS STEEL
MI ITEM #11458614
MFR #13C078 MOUNTED CRIMPED BRUSH 3/4" CONICA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.03/each for your price

Overview

Mfr description
13C078 MOUNTED CRIMPED BRUSH 3/4" CONICA
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.

Specifications

  • Type
    Conical
  • Diameter
    3/4 in
  • Bristle Material
    Stainless Steel, Aluminum
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1.063 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3 in
  • Mount Type
    Arbour
  • Max Rpm
    25000 rpm
  • Bridled
    Not Bridled
  • Flared Bristles
    No
  • Specification
    For use on: Aluminum, Stainless Steel
  • Manufacturer Upc Number
    662980848319
  • UPC_NO
    662980848319
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought