Motion
13C270 MOUNTED SAUCER-CUP 3" -STEEL

WALTER SURFACE TECH
13C270 MOUNTED SAUCER-CUP 3" -STEEL

3 MOUNTED SAUCER BRUSH
MI ITEM #11458616
MFR #13C270 MOUNTED SAUCER-CUP 3" -STEEL
List Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C270 MOUNTED SAUCER-CUP 3" -STEEL

3 MOUNTED SAUCER BRUSH
MI ITEM #11458616
MFR #13C270 MOUNTED SAUCER-CUP 3" -STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.04/each for your price

Overview

Mfr description
13C270 MOUNTED SAUCER-CUP 3" -STEEL
  • Fast removal; Long life; Perfectly balanced; Top quality wire; Removal; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.

Specifications

  • Type
    Saucer Cup
  • Diameter
    3 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    0.5906 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3.3 in
  • Mount Type
    Arbour
  • Max Rpm
    25000 rpm
  • Bridled
    Not Bridled
  • Flared Bristles
    No
  • Specification
    For use on: Steel
  • Manufacturer Upc Number
    662980022689
  • UPC_NO
    662980022689
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text