Motion
13D524 5" CRIMPED CUP  WITH RING 5/8"-11

WALTER SURFACE TECH
13D524 5" CRIMPED CUP WITH RING 5/8"-11

5" X 5/8"-11 CRIMPED CUP BRUSH W/ RING
Mi Item #11458617
MFR #13D524 5" CRIMPED CUP WITH RING 5/8"-11
Price$76.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13D524 5" CRIMPED CUP WITH RING 5/8"-11

5" X 5/8"-11 CRIMPED CUP BRUSH W/ RING
Mi Item #11458617
MFR #13D524 5" CRIMPED CUP WITH RING 5/8"-11

Mfr description
13D524 5" CRIMPED CUP WITH RING 5/8"-11
  • Fast brushing action; Cleaning metal prior to welding; Cleaning metallic structures; Remove paint, coating, rust and scale; Crimped for light surface cleaning, rust and paint removal, etc. Safety supporting ring controls flaring to extend brush life. Once wires are worn down to the ring, the ring can be removed to expose more wire for extra brush life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.51/each

Specifications

Dimensions

  • Bristle Diameter  
    0.0118 in
  • Diameter  
    5 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1.2598 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980465400
  • Max Rpm
    8600 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980465400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)