Motion
13G574
Cup Brush Knot-Twisted Ring - Steel Material, Knotted - Standard Twist, 5 in Diam., Threaded Mount, 5/8-11 in Arbor Size
MI ITEM #11458618
MFR #13G574
Price$105.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush Knot-Twisted Ring - Steel Material, Knotted - Standard Twist, 5 in Diam., Threaded Mount, 5/8-11 in Arbor Size
MI ITEM #11458618
MFR #13G574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.42/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.02 in
  • Brush Diameter
    5.0000 in
  • Diameter  
    5 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1.1811 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Brush Type
    Cup
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980648353
  • Material
    Steel
  • Max Rpm
    8600 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    2
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980648353
  • Wire Type
    Knot-Twisted

Overview

Mfr description
13G574 DOUBLE ROWKNOT-TWISTED W/ RING -
  • Aggressive brushing action; Cleans and prepares, no deterioration of surface; Extremelly reliable; Fast brushing action; Perfect balance; Safety supporting ring; Top quality wire; Brushing, Deburring, Removal; Work two times faster on large surfaces. Requires less torque from the power tool for the same efficiency. Unbeatable life and added working hours per brush.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought