Motion
13G584
Cup Brush Knot-Twisted Ring - Stainless Steel Material, Knotted - Standard Twist, 5 in Diam., Threaded Mount, 5/8-11 in Arbor Size
Mi Item #11458619
MFR #13G584
Price$229.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush Knot-Twisted Ring - Stainless Steel Material, Knotted - Standard Twist, 5 in Diam., Threaded Mount, 5/8-11 in Arbor Size
Mi Item #11458619
MFR #13G584

Mfr description
13G584 KNOT-TWISTED CUP W/ RING - S/S &
  • Aggressive brushing action; Cleans and prepares, no deterioration of surface; Extremelly reliable; Fast brushing action; Perfect balance; Safety supporting ring; Top quality wire; Brushing, Deburring, Removal; Work two times faster on large surfaces. Requires less torque from the power tool for the same efficiency. Unbeatable life and added working hours per brush.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.60/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.02 in
  • Brush Diameter
    5.0000 in
  • Diameter  
    5 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1.1811 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Brush Type
    Cup
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980545614
  • Material
    Stainless Steel
  • Max Rpm
    8600 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    2
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980545614
  • Wire Type
    Knot-Twisted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)