Motion
13H654 6" SAUCER-CUP WITH CRIMPED WIRES

WALTER SURFACE TECH
13H654 6" SAUCER-CUP WITH CRIMPED WIRES

6 X 5/8" CRIMPED SAUCER BRUSH
Mi Item #11458620
MFR #13H654 6" SAUCER-CUP WITH CRIMPED WIRES
Price$36.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13H654 6" SAUCER-CUP WITH CRIMPED WIRES

6 X 5/8" CRIMPED SAUCER BRUSH
Mi Item #11458620
MFR #13H654 6" SAUCER-CUP WITH CRIMPED WIRES

Mfr description
13H654 6" SAUCER-CUP WITH CRIMPED WIRES
  • Cleans and prepares, no deterioration of surface; Extremelly reliable; Carbon steel; Cast iron; Iron and steel; Mild steel; Ferrous and non-ferrous alloys; Brushing, Deburring, Removal; These brushes combine the advantages of both wire cup and wire wheel brushes. They feature a unique saucer cup shape (built-in working angle of 45°) which allows them to work in hard to reach areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.56/each

Specifications

Dimensions

  • Bristle Diameter  
    0.012 in
  • Diameter  
    6 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1.0236 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980364550
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980364550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)