Motion
13J454
Wire Wheel Brush Crimped - 4-1/2 in Diam, 4-1/2 in Width, 12500 rpm
MI ITEM #11458621
MFR #13J454
List Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Wheel Brush Crimped - 4-1/2 in Diam, 4-1/2 in Width, 12500 rpm
MI ITEM #11458621
MFR #13J454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.23/each for your price

Overview

Mfr description
13J454 4-1/2" X 5/8" STEEL - WIRE WHEEL
  • For Precision Cleaning with Angle Grinders. For Use on Steel. These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Bristle Diameter
    0.0118 in
  • Diameter
    4-1/2 in
  • Face Width
    4-1/2 in
  • Mount Type
    Screw-On
  • Max Rpm
    12500 rpm
  • Specification
    Crimped Wire Wheel Brush
  • Manufacturer Upc Number
    662980673409
  • UPC_NO
    662980673409
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    4-1/2 in
  • Brush Type
    Wheel
  • Material
    Steel
  • Overall Length
    5 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought