Motion
13J504
Wire Wheel Brush Crimped - 5 in Diam, 5 in Width, 10000 rpm
Mi Item #11458622
MFR #13J504
Price$27.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Wheel Brush Crimped - 5 in Diam, 5 in Width, 10000 rpm
Mi Item #11458622
MFR #13J504

Mfr description
13J504 5" X 5/8" STEEL WIRES - WIRE WHEE
  • For Precision Cleaning with Angle Grinders. For Use on Steel. These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.20/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    5 in
  • Diameter
    5 in
  • Face Width
    5 in
  • Overall Length
    5 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980303870
  • Material
    Steel
  • Max Rpm
    10000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Crimped Wire Wheel Brush
  • UPC_NO
    662980303870
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)