Motion
13J614 6" X 5/8" WITH S/S  - WIRE WHEEL

WALTER SURFACE TECH
13J614 6" X 5/8" WITH S/S - WIRE WHEEL

6 X 5/8 in WITH STAINLESS STEEL CRIMPED WIRE
Mi Item #11458625
MFR #13J614 6" X 5/8" WITH S/S - WIRE WHEEL
Price$65.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13J614 6" X 5/8" WITH S/S - WIRE WHEEL

6 X 5/8 in WITH STAINLESS STEEL CRIMPED WIRE
Mi Item #11458625
MFR #13J614 6" X 5/8" WITH S/S - WIRE WHEEL

Mfr description
13J614 6" X 5/8" WITH S/S - WIRE WHEEL
  • For Precision Cleaning with Angle Grinders. For Use on Stainless Steel and Aluminum . These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.47/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    6 in
  • Diameter
    6 in
  • Face Width
    6 in
  • Overall Length
    6 in

Details

  • Bristle Material
    Aluminum, Stainless Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980770221
  • Max Rpm
    9000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Crimped Wire Wheel Brush
  • UPC_NO
    662980770221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)