Motion
13M454 WHEEL BRUSH 4-1/2" X 2"- STEEL (0

WALTER SURFACE TECH
13M454 WHEEL BRUSH 4-1/2" X 2"- STEEL (0

4-1/2 in X 2 STEEL WIRES 0.01
MI ITEM #11458626
MFR #13M454 WHEEL BRUSH 4-1/2" X 2"- STEEL (0
List Price$65.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13M454 WHEEL BRUSH 4-1/2" X 2"- STEEL (0

4-1/2 in X 2 STEEL WIRES 0.01
MI ITEM #11458626
MFR #13M454 WHEEL BRUSH 4-1/2" X 2"- STEEL (0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.05/each for your price

Overview

Mfr description
13M454 WHEEL BRUSH 4-1/2" X 2"- STEEL (0
  • For Precision Cleaning & Deburring on Die Grinders. Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Bristle Diameter
    0.01 in
  • Diameter
    4-1/2 in
  • Face Width
    4-1/2 in
  • Mount Type
    Screw-On
  • Max Rpm
    4000 rpm
  • Specification
    Linear Crimped Brush
  • Manufacturer Upc Number
    662980844649
  • UPC_NO
    662980844649
  • Brush Diameter
    4-1/2 in
  • Overall Length
    4-1/2 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought