Motion
13M464 WHEEL BRUSH 4-1/2" X 2" STEEL  (0

WALTER SURFACE TECH
13M464 WHEEL BRUSH 4-1/2" X 2" STEEL (0

4-1/2 in X 2 STAINLESS STEEL WIRES 0.01
Mi Item #11458627
MFR #13M464 WHEEL BRUSH 4-1/2" X 2" STEEL (0
Price$133.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13M464 WHEEL BRUSH 4-1/2" X 2" STEEL (0

4-1/2 in X 2 STAINLESS STEEL WIRES 0.01
Mi Item #11458627
MFR #13M464 WHEEL BRUSH 4-1/2" X 2" STEEL (0

Mfr description
13M464 WHEEL BRUSH 4-1/2" X 2" STEEL (0
  • For Precision Cleaning & Deburring on Die Grinders. Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.50/each

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    4-1/2 in
  • Diameter
    4-1/2 in
  • Face Width
    4-1/2 in
  • Overall Length
    4-1/2 in

Details

  • Bristle Material
    Aluminum, Stainless Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980257838
  • Max Rpm
    4000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Linear Crimped Brush
  • UPC_NO
    662980257838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)