Motion
13W301 CRIMPED CUP 3" - STEEL

WALTER SURFACE TECH
13W301 CRIMPED CUP 3" - STEEL

ALLSTEEL™ 3" X 5/8"-11 CRIMPED CUP BRUSH
MI ITEM #11458628
MFR #13W301 CRIMPED CUP 3" - STEEL
List Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13W301 CRIMPED CUP 3" - STEEL

ALLSTEEL™ 3" X 5/8"-11 CRIMPED CUP BRUSH
MI ITEM #11458628
MFR #13W301 CRIMPED CUP 3" - STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.09/each for your price

Overview

Mfr description
13W301 CRIMPED CUP 3" - STEEL
  • High-quality wire; Perfect balance and even wire count; Guaranteed not to contaminate your work piece; ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Bristle Diameter
  • Trim Length
    0.7874 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded
  • Threaded Arbor Size
  • UPC_NO
    662980877821
  • Bridled
    Not Bridled
  • Max Rpm
    12000 rpm
  • Specification
    Sold Individually
  • Manufacturer Upc Number
    662980877821
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought