Motion
13W431
Crimped Saucer Cup Brush - 4 in Diam, 4 in Width, 12500 rpm
MI ITEM #11458632
MFR #13W431
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimped Saucer Cup Brush - 4 in Diam, 4 in Width, 12500 rpm
MI ITEM #11458632
MFR #13W431

Mfr description
13W431 CRIMPED SAUCER 4" - STEEL
  • High-quality wire; Perfect balance and even wire count; Guaranteed not to contaminate your work piece; For use on Steel. ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    4 in
  • Diameter
    4 in
  • Face Width
    4 in
  • Overall Length
    4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980350744
  • Material
    Steel
  • Max Rpm
    12500 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Crimped Saucer Cup Brush
  • UPC_NO
    662980350744
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)