Motion
13W501 CRIMPED CUP 5" - STEEL

WALTER SURFACE TECH
13W501 CRIMPED CUP 5" - STEEL

ALLSTEEL™ 5" X 5/8"-11 CRIMPED CUP BRUSH
Mi Item #11458636
MFR #13W501 CRIMPED CUP 5" - STEEL
Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13W501 CRIMPED CUP 5" - STEEL

ALLSTEEL™ 5" X 5/8"-11 CRIMPED CUP BRUSH
Mi Item #11458636
MFR #13W501 CRIMPED CUP 5" - STEEL

Mfr description
13W501 CRIMPED CUP 5" - STEEL
  • High-quality wire; Perfect balance and even wire count; Guaranteed not to contaminate your work piece; ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.42/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Diameter  
    5 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1.1024 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980855645
  • Max Rpm
    8600 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980855645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)