Motion
13W531 CRIMPED SAUCER 5" - STEEL

WALTER SURFACE TECH
13W531 CRIMPED SAUCER 5" - STEEL

ALLSTEEL™ 5 in X 5/8 in CRIMPED SAUCER BRUSH
MI ITEM #11458637
MFR #13W531 CRIMPED SAUCER 5" - STEEL
List Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13W531 CRIMPED SAUCER 5" - STEEL

ALLSTEEL™ 5 in X 5/8 in CRIMPED SAUCER BRUSH
MI ITEM #11458637
MFR #13W531 CRIMPED SAUCER 5" - STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.62/each for your price

Overview

Mfr description
13W531 CRIMPED SAUCER 5" - STEEL
  • High-quality wire; Perfect balance and even wire count; Guaranteed not to contaminate your work piece; For use on Steel. ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Bristle Diameter
    0.0118 in
  • Diameter
    5 in
  • Face Width
    5 in
  • Mount Type
    Screw-On
  • Max Rpm
    10000 rpm
  • Specification
    Crimped Saucer Brush
  • Manufacturer Upc Number
    662980307878
  • UPC_NO
    662980307878
  • Brush Diameter
    5 in
  • Overall Length
    5 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought