Motion
13W551 KNOT TWIST WHEEL 5" - STEEL

WALTER SURFACE TECH
13W551 KNOT TWIST WHEEL 5" - STEEL

ALLSTEEL™ 5 in X 3/8 in X 5/8 in-11 KNOT WHEEL BRUSH
Mi Item #11458639
MFR #13W551 KNOT TWIST WHEEL 5" - STEEL
Price$40.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13W551 KNOT TWIST WHEEL 5" - STEEL

ALLSTEEL™ 5 in X 3/8 in X 5/8 in-11 KNOT WHEEL BRUSH
Mi Item #11458639
MFR #13W551 KNOT TWIST WHEEL 5" - STEEL

Mfr description
13W551 KNOT TWIST WHEEL 5" - STEEL
  • High-quality wire; Perfect balance and even wire count; Guaranteed not to contaminate your work piece; For use on Steel. ALLSTEEL™ wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL™ brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.81/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    5 in
  • Diameter
    5 in
  • Face Width
    5 in
  • Overall Length
    5 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980501603
  • Max Rpm
    15000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Knot-Twisted Wheel Brush
  • UPC_NO
    662980501603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)